Shop All Shower & Bathtub Parts
Kohler
Hydrorail-R Arch Bath/Shower Column
Mfr # 45209-CP
Zoro # G8670110
product price: $480.93
/ea
Free Shipping & Returns
$480.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Depth (In.) 17-15/16 in
- Material Brass, Metal
- Includes Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply
- Height (In.) 28-1/2 in
Product Information
- Brand Kohler
- MFR # 45209-CP
- Zoro # G8670110
- UPC # 885612080653
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 17-15/16 in |
Height (In.) | 28-1/2 in |
Width (In.) | 3.313 in |
Details
Item | Hydrorail-R Arch Bath/Shower Column |
Mounting Type | Wall Mounted |
Material | Brass, Metal |
Includes | Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Color | Polished Chrome |
Connection | 1/2" NPT |
Compliance | ADA Compliant |
Description
Hydrorail-R Arch Bath/Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" Black Forged Steel Hex Bushing Class 3000 (0361331903)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/4 in Pipe Size (806-002)
- ZSI Gamma Extreme Pad, 2"x 2"x 7/8" (AV-2)
- GROHE Universal Handle Fixing Starlight Chrome (45055000)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- KOHLER Stillness Bath Filler Spout Shank (411-K-NA)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14426-BN)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- Kohler Shower & Bathtub Parts