Shop All Showerhead and Tub Accessories
Kohler
Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead
Mfr # TS99764-4-CP
Zoro # G2621401
product price: $211.01
/ea
Free Shipping & Returns
$211.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Easy to CleanUp Surface
- Flow Rate 2.0 gpm
- ADA Compliant Yes
- Finish Polished Chrome
- Height 7-1/2"
Product Information
- Brand Kohler
- MFR # TS99764-4-CP
- Zoro # G2621401
- UPC # 885612365279
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 7-1/2" |
Width | 4-1/8" |
Depth | 4-1/8" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Easy to CleanUp Surface |
Flow Rate | 2.0 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS99764-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- B & K 1/4"X20' Util Cop Tube (UT04020)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- KOHLER Sure Grip Flange (32803-AF)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- KOHLER Statement Slidebar Shelf Matte Black (26317-BL)
- KINGSTON BRASS Rectangular Shower Curtain Rod, Polished Nickel (CC3156)
- Kohler Showerhead and Tub Accessories