Shop All Shower & Bathtub Parts
Kohler
Honesty Valve Trim-Lever
Mfr # TS99761-4-2MB
Zoro # G707048562
product price: $224.47
/ea
Free Shipping & Returns
$224.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Plastic
- Color Gold
Product Information
- Brand Kohler
- MFR # TS99761-4-2MB
- Zoro # G707048562
- UPC # 885612922243
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Plastic |
Color | Gold |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath/shower trim includes a faceplate with single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- KOHLER Adapter Kit (1225234)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- KOHLER Swiftflo Adjustable Trip Lever Drain (11677-CP)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-96)
- Kohler Shower & Bathtub Parts