Shop All Shower & Bathtub Parts
Kohler
Honesty Shower Arm
Mfr # 20005-BL
Zoro # G908455091
original price:
$60.65
5% off
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5.375 in
- Height (In.) 2.6875 in
- Material Metal
- Length 0.5 in
Product Information
- Brand Kohler
- MFR # 20005-BL
- Zoro # G908455091
- UPC # 885612593856
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5.375 in |
Height (In.) | 2.6875 in |
Length | 0.5 in |
Details
Finish | Matte Black |
Material | Metal |
Description
With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mount, Yes ADA, Drinking Fountain (H1011.8)
- ZORO SELECT 1-1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831034608)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD1)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- KOHLER Service Kit, 0.5 Gpf Manual Ufv (1388741-CP)
- KOHLER Salient Receptor With Left-Hand Drain (9053-7)
- KOHLER Bumper, Service Kit (1133070)
- KOHLER Purist Shower Receptor, 48" X 36 (9026-0)
- KOHLER Wall-Mount Rainhead Arm With 3-Way Diver (76332-2BZ)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-BV)
- Kohler Shower & Bathtub Parts