Shop All Bath Towel Bars and Hooks
Kohler
Honesty Robe Hook
Mfr # 26636-BL
Zoro # G601231244
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Honesty
- Color Matte Black
- Height 3-5/8 in
- Width 2-1/8 in
- Material Zinc
Product Information
- Brand Kohler
- MFR # 26636-BL
- Zoro # G601231244
- UPC # 885612822659
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3-5/8 in |
Width | 2-1/8 in |
Length | 2-1/4 in |
Details
Item | Robe Hook |
Collection | Honesty |
Color | Matte Black |
Material | Zinc |
Description
With clean lines and square features, the contemporary Honesty robe hook draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-15)
- SYMMONS Valve Dial, For Symmons (T-29C)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- KOHLER Composed 18" Towel Bar (73141-CP)
- KOHLER Kumin Towel Ring (97898-BL)
- KOHLER Components Towel Arm (78377-2MB)
- KOHLER Elate 12 Towel Bar (27288-2MB)
- KOHLER Purist Towel Ring (14441-CP)
- KOHLER Plate, Wall Mount (1053985)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- Kohler Bath Towel Bars and Hooks