Shop All Shower & Bathtub Parts
Kohler
Honesty Rite-Temp Valve Trim
Mfr # T99762-4-2MB
Zoro # G507048274
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 5.25
- Material Metal
- Width (In.) 6.50
Product Information
- Brand Kohler
- MFR # T99762-4-2MB
- Zoro # G507048274
- UPC # 885612925510
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 5.25 |
Width (In.) | 6.50 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Color | Gold |
Material | Metal |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower valve trim includes a lever handle and diverter button for easy water control. Pair this trim with a Rite-Temp(R) pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Tee (EPXT34)
- SIEMENS Globe Valve Assembly, Two-Way, 0.4cv, 1/2" (259-02047)
- KOHLER Floor Liner, 48 Vanity Mohair Grey (27936-1WT)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-CP)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-4-CP)
- KOHLER Shower Arm (1314149-CP)
- KOHLER Air Gap Cover With Collar (9111-2MB)
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-0)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- Kohler Shower & Bathtub Parts