Shop All Toilet Paper Dispensers & Holders
Kohler
Honesty Pivoting Toilet Paper Holder
Mfr # 26638-CP
Zoro # G901196496
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Height 6.42 in
Product Information
- Brand Kohler
- MFR # 26638-CP
- Zoro # G901196496
- UPC # 885612822697
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.42 in |
Dispenser Depth | 3.44 in |
Dispenser Width | 12.01 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
With clean lines and square features, the contemporary Honesty toilet paper holder draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.This metal toilet paper holder features a sophisticated pivot action that enhances convenience and helps simplify changing out the roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Toolbox T700 White Jumbo Roll, 870 Sheets/Roll, 1 Roll/Case (78300)
- HANDI-FRESH 800 mL Personal Soaps Refill Bag (48113)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Satin Nickel (BL-PH1 15)
- Kohler Toilet Paper Dispensers & Holders