Shop All Showerheads and Tub Faucets
Kohler
Honesty 10" 1.75 Gpm Rainhead
Mfr # 26149-G-BL
Zoro # G101197347
original price:
$257.49
2% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Single Function
- Height 2-3/8 in
- Width 10 in
Product Information
- Brand Kohler
- MFR # 26149-G-BL
- Zoro # G101197347
- UPC # 885612773340
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-3/8 in |
Width | 10 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Color | Matte Black |
Material | Plastic |
Description
Bring the invigorating freshness of a summer rain to your shower with the Honesty rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Honesty rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- PFISTER Pfister Guide Hose Ss (951-041S)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-2MB)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-CP)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- Kohler Showerheads and Tub Faucets