Shop All Toilet and Urinal Accessories
Kohler
Highline Concealed Trapway Comfort He
Mfr # 80020-0
Zoro # G9149839
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Height 16-1/2 in
- Width 15-1/2 in
- Length 28-3/4 in
- Color/Finish White
Product Information
- Brand Kohler
- MFR # 80020-0
- Zoro # G9149839
- UPC # 885612455222
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Height | 16-1/2 in |
Width | 15-1/2 in |
Length | 28-3/4 in |
Details
Material | Vitreous China |
Item | Highline Concealed Trapway Comfort He |
Color/Finish | White |
Description
Highline Concealed Trapway Comfort He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ECO-TROUGH HAND WASHING SINK Wall Mount Hand-Wash Trough, 2 Sta, 60" w, Four Leg Support Frame and Shelf Assy, 34" Rim, No Faucet (SW260-4LF-34)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-BN)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-PB)
- KOHLER Tend Urinal, Top Spud (20713-ET-0)
- KOHLER Refill Scent Packs For Purefresh Toil (7766-NA)
- KOHLER Tend Urinal, Top Spud (20713-ET-7)
- KOHLER Urinal Spud Assy (1212716)
- AMERICAN STANDARD Trip Lever, Metal (738899-0020A)
- Kohler Toilet and Urinal Accessories