Shop All Toilet Bowls
Kohler
Highline Comfort Height Round-Front Chair Height Toilet Bowl
Mfr # 5393-96
Zoro # G701197068
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Bowl Shape Round
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Highline, Comfort Height
Product Information
- Brand Kohler
- MFR # 5393-96
- Zoro # G701197068
- UPC # 885612488381
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 18 in |
Bowl Depth | 27-3/4 in |
Details
Color | Biscuit |
Bowl Shape | Round |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Highline, Comfort Height |
Item | Toilet Bowl |
Description
Innovative features and performance have made Highline toilets an industry benchmark since 1966. Continuing the tradition is this Highline toilet bowl, with seating at the height of a standard chair for maximum comfort. This bowl coordinates with several Wellworth tanks to create a complete two-piece toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pump Soap Disp 026 (931-0020)
- ZORO SELECT 1/8" MNPT x FNPT 316 SS Street Elbow (60SE113N018)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 4 in Pipe Size (1WKG8)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-7)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- Kohler Toilet Bowls