Shop All Toilet Seats
Kohler
Highline Comfort Height Elongated, Vitreous China, Biscuit
Mfr # 4199-96
Zoro # G8610872
product price: $237.18
/ea
Free Shipping & Returns
$237.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Vitreous China
- Width 15-1/2 in
- Seat Height 16-1/2 in
Product Information
- Brand Kohler
- MFR # 4199-96
- Zoro # G8610872
- UPC # 650531947345
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 15-1/2 in |
Seat Height | 16-1/2 in |
Details
Color | Biscuit |
Material | Vitreous China |
Item | Highline Comfort Height Elongated |
Description
Highline Comfort Height Elongated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- ALFI BRAND Black Matte 26" Towel Bar & Shelf (AB9564-BM)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- KOHLER Toilet Seat Hardware (1092507)
- KOHLER Toilet Seat, Elongated, White (K-4731-CA-0)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-96)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-0)
- KOHLER Cachet Tlt St Rnd Wht (RB4639-0)
- Kohler Toilet Seats