Shop All Toilets
Kohler
Highline Classic Pressure Lite 1.6
Mfr # 4645-RA-96
Zoro # G9150344
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Biscuit
- Overall Length (In.) 8-5/8 in
- Overall Width (In.) 21-1/4 in
- Overall Height (In.) 14-1/8 in
Product Information
Dimensions
Overall Length (In.) | 8-5/8 in |
Overall Width (In.) | 21-1/4 in |
Overall Height (In.) | 14-1/8 in |
Details
Item | Highline Classic Pressure Lite 1.6 |
Color/Finish | Biscuit |
Description
Highline Classic Pressure Lite 1.6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Sanitary Bed Liners, Pk500 (KKP KB150-99)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- LDR INDUSTRIES 311 RC-1238 COUPLING 1/2X3/8 GALV REDUCE (501851)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- KOHLER Persuade Curv 2-Piece Toilet, Eb (75790-7)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-7)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-96)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3519-T-0)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER Memoirs Comfort Height Round Front (4387-95)
- KOHLER Memoirs Classic Ch-1Pc 1.28 Eb Toilet (6424-95)
- Kohler Toilets