Shop All Bathroom Vanities with Tops
Kohler
Hearthaven Vanity 24 Inches
Mfr # 33535-ASB-0
Zoro # G108473802
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 24.5625 in
- Height 35.8125 in
- Material MDF
- Finish White
Product Information
- Brand Kohler
- MFR # 33535-ASB-0
- Zoro # G108473802
- UPC # 885612950857
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 24.5625 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, Hearthaven vanities get a lift from chunky tapered feet. Traditional shaped cabinets adorned with classic Vibrant Brushed Nickel hardware, Hearthaven pieces come ready for do-it-yourself installers. Personalize your bathroom furniture with choice of color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are included with the vanity set. Additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT 316 SS Hex Nipple (6-6 MHN-SS)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- ZORO SELECT Braided Connector, 1/2 FIP x 1/2 FIP (11K762)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Ferrous Grey (35028-DWG)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER Tresham 24" Vanity (2604-1WA)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-2403-WH)
- Kohler Bathroom Vanities with Tops