Shop All Kitchen Sinks
Kohler
Hartland 33" X 22" X 9-5/8" Top-Mount
Mfr # 5818-4-96
Zoro # G8817479
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
Product Information
- Brand Kohler
- MFR # 5818-4-96
- Zoro # G8817479
- UPC # 650531902467
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Hartland 33" X 22" X 9-5/8" Top-Mount |
Mounting Type | Top |
Description
Hartland 33 In. X 22 In. X 9-5/8 In. Top-Mount
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- KINGSTON BRASS KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5978FL)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- KOHLER Cairn 24 Undermount Sgl Basin W/Rack (28001-CM8)
- KOHLER Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink (3894-NA)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-CP)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- Kohler Kitchen Sinks