Shop All Shower & Bathtub Parts
Kohler
Handshower, 15/16" Face Dia., Metal
Mfr # K-TS15621-4-CP
Zoro # G2147164
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Showers
- Finish Polished Chrome
- Face Dia. 15/16"
- Length 15/16"
Product Information
- Brand Kohler
- MFR # K-TS15621-4-CP
- Zoro # G2147164
- UPC # 885612359957
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 15/16" |
Length | 15/16" |
Trim Plate Height | 6 1/2 in |
Trim Plate Width | 6 1/2 in |
Connection Size | 1/2 in |
Trim Plate Depth | 2 7/8 in |
Manufacturers Warranty Length | 1 yr |
Handle Length | 3 1/16 in |
Description
Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With K-2971, K-304, K-8304, Handle Length 3 1/16 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Kohler, 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 2 7/8 in, Trim Plate Height 6 1/2 in, Trim Plate Material Metal, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- CHICAGO FAUCET Pre-Pack Air, Gas, Vac (216-PPJKNF)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- KOHLER Mastershower Shower Arm And Flange, 7-1/2" Long (7397-AF)
- KOHLER Cover/Cb Assembly, Flagship Riverbath (1020678-F-0)
- KOHLER Dtv Prompt Interface Mounting Bracket (559-CP)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- KOHLER Coralais 4-7/8" Diverter Bath Spout W (15136-S-CP)
- Kohler Shower & Bathtub Parts