Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Vibrant Titanium, Wall Mounted, Deck Mounted
Mfr # 21336-TT
Zoro # G601199179
product price: $223.05
/ea
Free Shipping & Returns
$223.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted, Deck Mounted
- Height 9-7/8 in
- Width 1-1/8 in
- Connection 1/2 in
Product Information
- Brand Kohler
- MFR # 21336-TT
- Zoro # G601199179
- UPC # 885612694782
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 1-1/8 in |
Details
Item | Hand Shower |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
Finish | Vibrant Titanium |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Material | Brass, Plastic |
Description
Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0407X100G)
- LEGEND VALVE 1-1/2" NL PEX ELBOW-F1960 (462-007NL)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/4" (ZUSA-PF-9385)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted, Deck Mounted (21336-BN)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-CP)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BV)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-2BZ)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- Kohler Showerheads and Tub Faucets