Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Vibrant Brushed Nickel, Wall
Mfr # 72414-BN
Zoro # G5079305
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contemporary Design, Wide coverage, Intense drenching, Targeted spray
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Finish Vibrant Brushed Nickel
- Height 8-7/8"
Product Information
- Brand Kohler
- MFR # 72414-BN
- Zoro # G5079305
- UPC # 885612203151
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 8-7/8" |
Width | 2-5/8" |
Face Dia. | 3-9/16" |
Details
Item | Hand Shower |
Features | Contemporary Design, Wide coverage, Intense drenching, Targeted spray |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
Finish | Vibrant Brushed Nickel |
Connection | G1/2"-14 Hose |
Standards | ASME A112.18.1, CSA B125.1 |
Description
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 6" to 12" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (6540270.002)
- GEBERIT Bd 52 Pvc 1.5" L84-H84 (151.511.00.1)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- KOHLER Loure Single-Function Showerhead (14786-BL)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BL)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Hand Shower, Polished Chrome, Wall (22163-CP)
- Kohler Showerheads and Tub Faucets