Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Vibrant Brushed Nickel, Wall
Mfr # 22165-BN
Zoro # G5079987
original price:
$164.50
4% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full coverage, Non-positive shut off, Pulsating massage, Silk spray
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Height 10-9/16"
Product Information
- Brand Kohler
- MFR # 22165-BN
- Zoro # G5079987
- UPC # 885612722119
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-9/16" |
Width | 3-11/16" |
Face Dia. | 5-1/16" |
Details
Item | Hand Shower |
Features | Full coverage, Non-positive shut off, Pulsating massage, Silk spray |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Bringing classic style to your bathroom, this Forté multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANIEL KRAUS Kraus KWU110-27 27 in. Kore Workstation Undermount 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 (KWU110-27)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- ELKAY Elkay Cartridge (P29247)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- KOHLER Forté Essentials Performance Showering Package, 2.5 Gpm (22180-BN)
- KOHLER 10 Awaken Rainhead, 1.75 Gpm (76465-G-2MB)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- KOHLER FORTE SHOWER HD BRSHNKL (R10282-G-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- KOHLER Showerhead Assembly (1340601-BN)
- MOEN Align Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UT3290)
- Kohler Showerheads and Tub Faucets