Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted
Mfr # 72415-G-2MB
Zoro # G501247628
Free Shipping & Returns
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted, Deck Mounted
- ADA Compliant Yes
- Height 9-5/8 in
Product Information
- Brand Kohler
- MFR # 72415-G-2MB
- Zoro # G501247628
- UPC # 885612907967
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-5/8 in |
Width | 4-5/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
ADA Compliant | Yes |
Finish | Vibrant Brushed Modern Brass |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Commercial / Residential | Residential |
Material | Plastic |
Compliance | CA Drought Compliant |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Bellia 3/4" Thermostatic Trim Without Volume Control (BE720L-PN/TO)
- DORMONT Gas Connector, 36 In (20-3132-36)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- KOHLER Hand Shower, Matte Black, Wall Mounted, Deck Mounted (72415-G-BL)
- KOHLER Wall Mount Rainhead Arm W/ 2Way Diverter (76333-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-2BZ)
- KOHLER Side Spray Assembly (1345081-CP)
- KOHLER 8 Awaken Rainhead, 1.75 Gpm (76464-G-2MB)
- KOHLER Contemporary Round 14" Rainhead With Kat (13691-CP)
- TOTO Rain Shower Arm, Polished Nickel, Wall (TS110MW16#PN)
- Kohler Showerheads and Tub Faucets