Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Oil Rubbed Bronze, Wall Mounted
Mfr # 45425-G-2BZ
Zoro # G901199206
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- Finish Oil Rubbed Bronze
- Height 11 in
Product Information
- Brand Kohler
- MFR # 45425-G-2BZ
- Zoro # G901199206
- UPC # 885612706393
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 11 in |
Width | 5-3/8 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Color | Oil-Rubbed Bronze |
Description
With a fun, innovative design and four different spray types, Flipside delivers a unique and indulgent showering experience. This Flipside multifunction handshower features an elegant, versatile style and advanced ergonomics for easy operation. By flipping the sprayhead on its axis, you can seamlessly switch between four distinct spray types: an enveloping coverage spray, a dense and soft spray, an exhilarating circular spray, or a targeted massage spray.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 9 w/6 1/2" Sc (0323306)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- KOHLER Hand Shower, Matte Black, Wall; Deck (72415-BL)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BN)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BL)
- PULSE SHOWERSPAS AquaPower Shower System (1054-CH)
- Kohler Showerheads and Tub Faucets