Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Oil Rubbed Bronze, Wall Mounted
Mfr # 22163-2BZ
Zoro # G201198961
product price: $170.73
/ea
Free Shipping & Returns
$170.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
- Finish Oil Rubbed Bronze
- Height 11.813 in
Product Information
- Brand Kohler
- MFR # 22163-2BZ
- Zoro # G201198961
- UPC # 885612722034
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.813 in |
Width | 5.188 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA |
Color/Finish | Oil-Rubbed Bronze |
Description
Inspired by the elegance of early 1900s American design, this Bancroft multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI 21 in. Engineered Marble Sidesplash Calacatta Nowy (ZOR-SIDSPLS-0001)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size (1402005)
- ASCO 8210G009Lf 120/60 110/50 Vac (8210G009LF)
- PARKER 3/8" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (6-4 RA-SS)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-CP)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BV)
- KOHLER WatertileRd 27 Nozzle Body Spray 2.0Gpm (8013-AK-BN)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Forte Sculpted Rite-Temp Shower Va (TLS10276-4-BN)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- MOEN One-Function 10" Diameter Spray Head Rainshower Wrought Iron (S112WR)
- Kohler Showerheads and Tub Faucets