Shop All Shower & Bathtub Parts
Kohler
Groove Aluminum Cover, 48
Mfr # 9332-SH
Zoro # G9148183
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43-3/4 in
- Material Aluminum
- Color Bright Silver
- Width (In.) 5-1/2 in
Product Information
- Brand Kohler
- MFR # 9332-SH
- Zoro # G9148183
- UPC # 650531635969
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 43-3/4 in |
Width (In.) | 5-1/2 in |
Details
Item | Groove Aluminum Cover, 48" |
Material | Aluminum |
Color | Bright Silver |
Description
Groove Aluminum Cover, 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- KOHLER Lift Knob Assembly (1189940-BN)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- KOHLER Aerie 32" Curved Bath Screen (707205-L-SHP)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- KOHLER 26 (706004-D3-ABZ)
- KOHLER Composed Valve Trim With Diverter And (T73117-4-CP)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-2MB)
- KOHLER Dtv Prompt Digital Shower Interface (527-1CP)
- Kohler Shower & Bathtub Parts