Shop All Bathroom Sinks
Kohler
Greenwich 20-3/4" X 18-1/4" Wall-Mou
Mfr # 2031-R-0
Zoro # G9156349
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 20-3/4 in
Product Information
- Brand Kohler
- MFR # 2031-R-0
- Zoro # G9156349
- UPC # 040688799360
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-3/4 in |
Overall Width | 18-1/4 in |
Overall Height | 12-7/8 in |
Bowl Size | 15 in x 10 in |
Bowl Depth | 3-1/4 in |
Details
Item | Greenwich 20-3/4" X 18-1/4" Wall-Mou |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
No. of Bowls | 1 |
Number of Holes | 2 |
Collection | Greenwich |
Bowl Shape | Rectangular |
ADA Compliant | Yes |
Faucet Mounting Centers | 0 in |
Description
Greenwich 20-3/4 In. X 18-1/4 In. Wall-Mou
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Unequal Union Adapter, 1/4 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 56 08WP2)
- AMERICAN STANDARD Aerator 0.5 Gpm M922917-0070A (M922917-0070A)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Weathered Oak (HI2208705)
- MOEN Posi-Temp(R) With Diverter Valve Trim (T2470)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-1-0)
- KOHLER 24 Pedestal Bathroom Sink W/ Single Faucet Hole (5266-1-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White (CB-GM-2066-48)
- Kohler Bathroom Sinks