Shop All Bath Towel Bars and Hooks
Kohler
Grand Towel Ring
Mfr # 26541-2MB
Zoro # G506589389
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Width 3.63
- Color Gold
- Height 2.63
- Length 2.63
Product Information
- Brand Kohler
- MFR # 26541-2MB
- Zoro # G506589389
- UPC # 885612919649
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.63 |
Height | 2.63 |
Length | 2.63 |
Details
Item | Towel Ring |
Finish | Vibrant Brushed Moderne Brass |
Color | Gold |
Material | Zinc |
Description
The Grand works with both round and square forms, making this collection an especially versatile design that can work in many spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-CP)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (6RCY8)
- KOHLER Artifacts Towel Ring (72571-2BZ)
- KOHLER Draft Robe Hook (27363-CP)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- KOHLER Margaux Towel Ring (16254-BN)
- KOHLER Parallel Towel Arm (23526-BL)
- KOHLER Robe Hook (14443-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Series Bath Set, Two Post, Satin Nickel (SA-SET-PH2 15)
- Kohler Bath Towel Bars and Hooks