Shop All Gasoline Engines
Kohler
Gasoline Engine
Mfr # PA-CV224-3001
Zoro # G610534695
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gross Torque 11 lb-ft
- Shaft Orientation Vertical
- Air Cleaner Type Quad Clean 4 Stage Cyclonic
- Design OHV
- Recommended Use Pressure Washer, String Trimmer, Tiller, Walk-Behind Mower
Product Information
- Brand Kohler
- MFR # PA-CV224-3001
- Zoro # G610534695
- UPC # 885612683205
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Overall Width | 13 7/8 in |
Shaft Diameter | 0.2362/0.2372 in (I.D) |
Overall Depth | 15 11/16 in |
Overall Height | 11 1/8 in |
Shaft Length | 3 1/8 in |
Description
Gasoline Engine, Engine Series CV224 Series, Gross Torque 11 lb-ft, Horsepower 6 hp, Shaft Orientation Vertical, Shaft Configuration Keyway, Shaft Diameter 0.2362/0.2372 in (I.D), Shaft Length 3 1/8 in, Start Type Recoil, Maximum Speed 2,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 224 cc, Fuel Tank Capacity 1.4 L, Engine Cycle 4-Cycle, Overall Depth 15 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Carburetor Bowl (49-986)
- BRUSH GRUBBER Brush Grubber, Steel (BG-24)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- AQUA LEISURE Adult Swim Goggles (AQG20747A)
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- KOHLER Gas Engine, Basic Keyswitch Panel, 27 HP (PA-CH750-3005)
- KOHLER Gasoline Engine, 4 Cycle, 9.5 HP (PA-CH395-3031)
- KOHLER Ch682 E3 Toro - Rake O Vac Lawn (PA-CH682-3011)
- KOHLER Gasoline Engine, Toro Dingo, 20.5 HP (PA-CH640-3155)
- KOHLER Gas Engine, Horizontal Shaft, 23.5 HP (PA-CH732-3000)
- MTD Short Block (953-08217)
- Kohler Gasoline Engines