Shop All Gasoline Engines
Kohler
Gasoline Engine, 4 Cycle Type, 5.5 HP
Mfr # PA-CH255-3152
Zoro # G0985649
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 11.2 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 0.75
- Shaft Length (In.) 2 21/50 in
Product Information
- Brand Kohler
- MFR # PA-CH255-3152
- Zoro # G0985649
- UPC # 885612548870
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 0.75 |
Shaft Length (In.) | 2 21/50 in |
Overall Width (In.) | 15.2 in |
Overall Height (In.) | 14.2031 in |
PTO Shaft Length (In.) | 2.42 in |
PTO Shaft Dia. (In.) | 0.75 in |
Overall Depth (In.) | 12.7031 in |
Overall Depth Facing PTO (In.) | 12.7 in |
PTO Shaft Height (In.) | 4.2 in |
Shaft Height (In.) | 4.2 in |
PTO Shaft Height | 4 3/16 in |
PTO Shaft Length | 2 7/16 in |
Shaft Length | 2 7/16 in |
Overall Depth Facing PTO | 12 11/16 in |
Shaft Diameter | 3/4 in |
Overall Height | 12 1/2 in |
Shaft Height | 4 3/16 in |
Overall Depth | 13 7/8 in |
PTO Shaft Diameter | 3/4 in |
Overall Width | 11 5/8 in |
Description
Gasoline Engine, Engine Series CH255 Series, Gross Torque 11.2 lb-ft, Horsepower 5.5 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 176.98 cc, Fuel Tank Capacity 3.1 qt, Engine Cycle 4-Cycle, Overall Depth 13 7/8 in, Overall Depth Facing PTO 12 11/16 in, Overall H Facing PTO 15 3/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN STRIKE 18-inch Stainless M22 Spray Wand One-Touch Quick Connect Plug (CS-1053)
- MTD Tube-530/450 X 6 (490-328-0004)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 14" (144MLEA041)
- KOHLER LP/Natural Gas Engine, 22/19.5 HP (PA-CH740-0101)
- KOHLER Gas Engine, Mtd Twin Cylinder, 20 HP (PA-KT715-3027)
- KOHLER Gasoline Engine, 4 Cycle, 25 HP (PA-CV740-3001)
- KOHLER Gas Engine, Toro Dingo, 23.5 HP (PA-CH730-3214)
- KOHLER Ch682 E3 Moridge - Ztr (PA-CH682-3013)
- KOHLER Gasoline Engine, Toro, 20.5 HP (PA-CH640-3154)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- Kohler Gasoline Engines