Kohler

Gas Engine, 4 Cycle, 14 HP (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Gasoline Engines

Key Features

  • Type 4 cycle
  • HP 14 hp
  • Gross Torque 20.4
  • Shaft Orientation Horizontal
  • Shaft Dia. (In.) 1
See all product information

Product Information

Dimensions

Shaft Dia. (In.) 1
Shaft Length (In.) 3 1/2 in
Overall Width (In.) 17.8 in
PTO Shaft Height (In.) 5.26 in
Shaft Height (In.) 5.26 in
Overall Height (In.) 17.4 in
Overall Depth (In.) 15 in
PTO Shaft Dia. (In.) 1.0 in
PTO Shaft Length (In.) 3.49 in
Overall Depth Facing PTO (In.) 3.49 in

Description

Gas Engine, Gross Torque 20.4, Shaft Orientation Horizontal, Shaft Configuration Drill and Tapped 1.1 in Deep x 3/8-24 UNF, Muffler Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products