Shop All Showerheads and Tub Faucets
Kohler
Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead
Mfr # TS10275-4-CP
Zoro # G2618005
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle Control
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6"
- Width 6"
Product Information
- Brand Kohler
- MFR # TS10275-4-CP
- Zoro # G2618005
- UPC # 885612360977
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6" |
Width | 6" |
Face Dia. | 6-3/8" |
Details
Item | Tub Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle Control |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS10275-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- RHEEM THERMOSTAT (SP21032)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-CP)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-2BZ)
- KOHLER Purist 175 Katalyst Sf Showerhead (939-G-2MB)
- KOHLER 27 (72415-G-CP)
- Kohler Showerheads and Tub Faucets