Shop All Showerheads and Tub Faucets
Kohler
Forte Sculpted Rite-Temp Shower Va
Mfr # TLS10276-4-BN
Zoro # G8853142
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle, Metal Sculpted Handle
- ADA Compliant Yes
- Height 1-11/16"
- Width 2-1/2"
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # TLS10276-4-BN
- Zoro # G8853142
- UPC # 885612361295
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1-11/16" |
Width | 2-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Handle, Metal Sculpted Handle |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TLS10276-4-BN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 4" Mount, Low Arc Bathroom Faucet (K-15241-4DRA-CP)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CP)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 3 in Pipe Size (1436030)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- KOHLER Stillness R/T B&S Trim/Lvr Hdls (T948-4-BN)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-2BZ)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-TT)
- KOHLER Occasion Transfer Valve Trim (T27042-4-SN)
- KOHLER Showerhead, 5-1/2" Face Dia., Metal (K-72425-CP)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-2BZ)
- MOEN One-Function 7" Diameter Spray Head Rainshower Matte Black (S176BL)
- Kohler Showerheads and Tub Faucets