Shop All Showerheads and Tub Faucets
Kohler
Forté Multi-Function Showerhead 2.5Gpm
Mfr # 22169-SN
Zoro # G501231023
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Shower Head Type Multi Function
- Height 4-7/8 in
- Width 5-1/2 in
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # 22169-SN
- Zoro # G501231023
- UPC # 885612703613
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 5-1/2 in |
Details
Item | Shower Head |
Flow Rate | 2.5 GPM |
Shower Head Type | Multi Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color/Finish | Vibrant Polished Nickel |
Description
Bringing classic style to your bathroom, this Forté multifunction showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" T-1001 BALL VALVE (101-109)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x 3/4 in. Push-to-Connect Reducer Coupling (FSBC134)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- KOHLER Bancroft Essentials Performance Showering Package, 2.5 Gpm (22179-CP)
- KOHLER Awaken 2-In-1 Combo 2.5 Gpm (23218-BN)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-CP)
- Kohler Showerheads and Tub Faucets