Shop All Whirlpools Tubs
Kohler
Flexjet Whirlpool Trim Kit With Four Jets
Mfr # 9694-PB
Zoro # G301207198
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/8 in
- Width 29/32 in
- Finish Vibrant Polished Brass
Product Information
- Brand Kohler
- MFR # 9694-PB
- Zoro # G301207198
- UPC # 40688116457
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 4-1/8 in |
Width | 29/32 in |
Details
Finish | Vibrant Polished Brass |
Description
Personalize your whirlpool bath with this four-jet whirlpool trim kit. These attractive jet fixtures are constructed from durable plastic, and are available in a variety of metal finishes or color-matched plastic. Designed for easy installation, the jets can be inserted directly into your whirlpool's jet housings. Metal finish kits also come with a matching suction cover, which fits over suction openings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Union Elbow, 3/8" Female x 3/8" Female NPT (FL03-03)
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- ZORO SELECT 3/4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-106)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- Kohler Whirlpools Tubs