Shop All Solenoid Valves
Kohler
Extension Cord Of Solenoid Valve
Mfr # 1500648
Zoro # G408582921
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.937 in
- Width 3.937 in
- Length 3.937 in
Product Information
- Brand Kohler
- MFR # 1500648
- Zoro # G408582921
- UPC # 195711058928
- Country of Origin Unknown
- Category Solenoid Valves
Dimensions
Height | 3.937 in |
Width | 3.937 in |
Length | 3.937 in |
Details
Item | Extension Cord |
Description
Extension Cord Of Solenoid Valve
- •3.937 in. L x 3.937 in. W x 3.937 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100m, Clear (PU06MFC)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- AO SMITH THERMOSTAT EL 120/240 (100108425)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- KOHLER Solenoid Valve Kit (1077813)
- KOHLER Solenoid Assembly (1033958)
- KOHLER Solenoid Kit (1104235)
- KOHLER Solenoid Kit (1111139)
- KOHLER Solenoid Assy (1102542)
- KOHLER Solenoid Valve Assy (1178733)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- Kohler Solenoid Valves