Shop All Shower & Bathtub Parts
Kohler
Expanse Curved Shower Rod - Transitio
Mfr # 9350-BS
Zoro # G8647832
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Height (In.) 2.813 in
- Length 60 in, 72 in
- Material Stainless Steel
- Color Brushed Stainless
Product Information
- Brand Kohler
- MFR # 9350-BS
- Zoro # G8647832
- UPC # 650531930019
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.813 in |
Length | 60 in, 72 in |
Width (In.) | 2.812 in |
Details
Item | Expanse Curved Shower Rod - Transitio |
Mounting Type | Wall Mounted |
Material | Stainless Steel |
Color | Brushed Stainless |
Description
Expanse Curved Shower Rod - Transitio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Repair Kit, Delta (540-7270)
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- DIAL MFG Bronze Float Valve (4180)
- KOHLER Plate, Mounting (1065165)
- KOHLER Loure Volume Control Trim (T14674-4-CP)
- KOHLER Margaux Transfer Valve Trim With Leve (T16242-4-CP)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-BV)
- KOHLER Forté Wall-Mount Supply Elbow W/ Check Valve (22174-CP)
- KOHLER Purist Rite-Temp Pressure-Balancin (T14501-4-BN)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- Kohler Shower & Bathtub Parts