Shop All Bathroom Sinks
Kohler
Dutchmaster Blush Floral Rectangle Lav
Mfr # 30334-DM1-0
Zoro # G101199334
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Drop In
- Color Blush Floral
- Overall Length 21-1/8 in
Product Information
- Brand Kohler
- MFR # 30334-DM1-0
- Zoro # G101199334
- UPC # 885612699701
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 21-1/8 in |
Overall Width | 14-9/16 in |
Overall Height | 6-1/8 in |
Bowl Depth | 4-1/8 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Drop In |
Color | Blush Floral |
Collection | Dutchmaster |
Number of Holes | 0 |
Includes | Installation Hardware |
No. of Bowls | 1 |
ADA Compliant | Yes |
Bowl Shape | Rectangular |
Standards | ASME A112.19.2; ANSI, ASME, CSA |
Description
The Dutchmaster collection captures the movement and lush beauty of flowers, bringing bold artistic photography to the bathroom sink. Kohler collaborated with "florography" artist Ashley Woodson Bailey to create this exquisite floral composition. Inspired by Dutch master paintings of the 17th century, the glorious pattern is abloom with peonies, dahlias, ranunculus, and hydrangea, dramatically lit on a dark backdrop in the style of chiaroscuro painting. Rendered on the graceful contours of the Carillon vessel sink, Dutchmaster stands as a bold statement piece in the bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- JOHN GUEST Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2030-0)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP1-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- MSI White Overmount Rectangular 24" X 17" Above Counter Porcelain Vanity Vessel Sink (ZOR-SIN-PT-0005)
- Kohler Bathroom Sinks