Shop All Bath Towel Bars and Hooks
Kohler
Draft Robe Hook
Mfr # 27363-BL
Zoro # G901231302
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Draft
- Height 4-5/16 in
- Width 13/16 in
- Color Matte Black
- Length 2-3/8 in
Product Information
- Brand Kohler
- MFR # 27363-BL
- Zoro # G901231302
- UPC # 885612732927
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4-5/16 in |
Width | 13/16 in |
Length | 2-3/8 in |
Details
Item | Robe Hook |
Collection | Draft |
Color | Matte Black |
Material | Metal |
Description
Design your own bathroom storage with the Draft collection, a contemporary-style modular system that works for you and your individual space. This robe hook coordinates with other Draft accessories, so you can create a customized wall landscape to store, hang, and display essential bathroom items. Featuring a range of finishes and sizes, the Draft system is easy to expand as your needs change.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- ALLPOINTS Hook, Coat(W/Bumper, Cp) (1412145)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- KOHLER Minimal 24 Towel Bar (26568-BL)
- KOHLER Memoirs Towel Ring With Stately Desig (487-CP)
- KOHLER Elate 24" Towel Bar (27287-BN)
- KOHLER Honesty Robe Hook (26636-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Series Bath Set, Satin Brass (LG-SET-PH1 SB)
- Kohler Bath Towel Bars and Hooks