Shop All Showerhead and Tub Accessories
Kohler
Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS396-4-CP
Zoro # G2621480
Free Shipping & Returns
$78.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-5/8"
- Width 5-1/2"
Product Information
- Brand Kohler
- MFR # TS396-4-CP
- Zoro # G2621480
- UPC # 885612360670
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 7" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS396-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden Tub Spout - Non-Diverter (RP100747SS)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ZORO SELECT 1" x 1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P497)
- WARWICK HANGER SPLIT RING HANGER 1/2"" (2000-2)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- KOHLER Tubing, Pe (1285440)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Membrane, 22 Nozzle (1051682)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- KOHLER Diverter Assembly (1262200)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass (26307-2MB)
- Kohler Showerhead and Tub Accessories