Shop All Bathroom Sink Faucets
Kohler
Devonshire Vertical Spray Bidet Fauce
Mfr # 412-4-CP
Zoro # G8805761
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Overall Length (In.) 3-1/2 in
- Overall Width (In.) 5-1/2 in
- Overall Height (In.) 6-1/8 in
Product Information
- Brand Kohler
- MFR # 412-4-CP
- Zoro # G8805761
- UPC # 087206908798
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Length (In.) | 3-1/2 in |
Overall Width (In.) | 5-1/2 in |
Overall Height (In.) | 6-1/8 in |
Details
Color/Finish | Polished Chrome |
Item | Devonshire Vertical Spray Bidet Fauce |
Description
Devonshire Vertical Spray Bidet Fauce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRASS SOLDER ADAPTER (312-155)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- GROHE Universal Pulsator Element Dark Gray (45656XX0)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Manual 4" Mount, 1 or 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15182-4DRA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- Kohler Bathroom Sink Faucets