Shop All Toilets
Kohler
Corbelle Ch Eb 1.28 2-Pc Tlt
Mfr # 3814-96
Zoro # G301203664
Free Shipping & Returns
$630.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 16-1/2 in
- Overall Length (In.) 29-3/8 in
- Color/Finish Biscuit
- Overall Height (In.) 31-3/8 in
Product Information
Dimensions
Overall Width (In.) | 16-1/2 in |
Overall Length (In.) | 29-3/8 in |
Overall Height (In.) | 31-3/8 in |
Details
Color/Finish | Biscuit |
Description
The Corbelle two-piece toilet delivers powerful, clean swirl-style flushing in a sleek skirted design. Kohler's most complete flush ever, Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets. This WaterSense-labeled high-efficiency toilet brings you annual water savings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- DANCO Tank Ball Self Align Univ (88762)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- KOHLER Tresham Comfort Height One-Piece C (3981-RA-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- KOHLER Intelligent Compact Elongated 1.28 GPF Chair Height Toilet (5401-PA-0)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4198-0)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- Kohler Toilets