Shop All Showerhead and Tub Accessories
Kohler
Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead
Mfr # TS15601-4-CP
Zoro # G2621289
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Easy to clean
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 6-5/16"
- Width 4-1/8"
Product Information
- Brand Kohler
- MFR # TS15601-4-CP
- Zoro # G2621289
- UPC # 885612359674
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-5/16" |
Width | 4-1/8" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Lever Handle, Easy to clean |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS15601-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, Electro Galvanized Gold (100037)
- NATIONAL MFG/SPECTRUM BRANDS HHI SGL Sat CHR Robe Hook (N830-144)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- FLUIDMASTER WATR HEATR CNNCTR 24"" (B1H24)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-BL)
- KOHLER Diverter Kit (1240562)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- KOHLER Body, Diverter (58016)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower System, No Valve (SLV-3460)
- Kohler Showerhead and Tub Accessories