Shop All Toilet Paper Dispensers & Holders
Kohler
Coralais Toilet Tissue Holder
Mfr # 13434-CP
Zoro # G8671282
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Width 6.22 in
Product Information
- Brand Kohler
- MFR # 13434-CP
- Zoro # G8671282
- UPC # 650531393388
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.22 in |
Dispenser Height | 2 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
Coralais Toilet Tissue Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, White, Plastic (41965)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- Kohler Toilet Paper Dispensers & Holders