Shop All Washroom Accessories
Kohler
Coralais Hotelier
Mfr # 13448-BN
Zoro # G8854369
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Coralais
- Depth 9-13/16 in
- Height 5-1/8 in
- Color Vibrant Brushed Nickel
- Mounting Wall Mounted
Product Information
- Brand Kohler
- MFR # 13448-BN
- Zoro # G8854369
- UPC # 885612358684
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 9-13/16 in |
Height | 5-1/8 in |
Width (In.) | 26-5/16 in |
Details
Item | Coralais Hotelier |
Collection | Coralais |
Color | Vibrant Brushed Nickel |
Mounting | Wall Mounted |
Finish | Brushed Nickel |
Number of Bars | 5 |
Material | Metal |
Shape | Round |
Horizontal/Vertical | Horizontal |
Features | Concealed Screws |
Series | Coralais |
Projection | 9-13/16 in |
Includes | Installation Hardware; Towel Bar |
Description
Coralais Hotelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS SNAP TEE 4 (0441AA)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- KOHLER Bonnet, Threaded (1011061-CP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- KOHLER Large Shower Basket (1897-BV)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-BN)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- KOHLER Square Foot Ledge (23287-CP)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-PB)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99011-SCF-NA)
- PRIMELINE TOOLS Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White (1 Set) (MP6086)
- Kohler Washroom Accessories