Shop All Bath Towel Bars and Hooks
Kohler
Coralais 18" Towel Bar
Mfr # 13430-BN
Zoro # G7717435
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # 13430-BN
- Zoro # G7717435
- UPC # 650531600622
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Coralais 18" Towel Bar |
Description
Coralais 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36 in. L (08PL-CA11-0360-11B-38B)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-86)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- KOHLER Pinstripe 24" Towel Bar (13109-CP)
- KOHLER Artifacts Towel Ring (72571-TT)
- KOHLER Honesty 24" Towel Bar (26634-CP)
- KOHLER Grand Towel Ring (26541-2MB)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Decorative Double Robe Hook (26525-BN)
- MOEN 90 Degree 24in Towel Bar in Matte Black (YB8824BL)
- Kohler Bath Towel Bars and Hooks