Shop All Showerheads and Tub Faucets
Kohler
Contemporary Square 8" Rainhead With Kat
Mfr # 13695-BN
Zoro # G7720840
Free Shipping & Returns
$573.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead,withstands mineral buildup,Optimized sprayface
- Flow Rate 2.5 gpm
- Finish Vibrant Brushed Nickel
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
Product Information
- Brand Kohler
- MFR # 13695-BN
- Zoro # G7720840
- UPC # 650531942739
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Single-function rain showerhead,withstands mineral buildup,Optimized sprayface |
Flow Rate | 2.5 gpm |
Finish | Vibrant Brushed Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Contemporary Square 8 In. Rainhead With Kat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0287)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- KOHLER 10 Awaken Rainhead, 1.75 Gpm (76465-G-2MB)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-BN)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BL)
- KOHLER Occasion Transfer Valve Trim (T27042-4-SN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- OAKBROOK COLLECTION Handheld Shwrhd 5S Chrm (520 A5152CCP-WS)
- Kohler Showerheads and Tub Faucets