Shop All Sink Repair Parts
Kohler
Contemporary Round Bottle Trap
Mfr # 9033-2MB
Zoro # G401262073
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 5-1/8 in
- Finish Vibrant Brushed Modern Brass
- Connection Type Slip Fit (Water)
- Length 5 in
Product Information
- Brand Kohler
- MFR # 9033-2MB
- Zoro # G401262073
- UPC # 885612737533
- Country of Origin Unknown
- Category Sink Repair Parts
Dimensions
Height | 5-1/8 in |
Length | 5 in |
Width | 2.563 in |
Details
Item | Bottle P-Trap |
Material of Construction | Brass |
Finish | Vibrant Brushed Modern Brass |
Connection Type | Slip Fit (Water) |
Color - Drains | Vibrant Brushed Moderne Brass |
Mounting Type | Wall Mounted |
Connection | 1-1/4" (Water Connection) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- HANSEN Needle Valve, Straight, Brass, 1/4 x 3/8 In (700)
- GUARDIAN EQUIPMENT Aerator Assembly (450-005)
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- KOHLER Hole Cover (8830-VS)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- KOHLER Triton Standard Handles For Widesprea (16012-2-CP)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- KOHLER Coralais Rite-Temp Valve Trim With (TS15621-4-CP)
- ADVANCE TABCO Mini Lever Waste W/Overflow (K-26)
- Kohler Sink Repair Parts