Shop All Showerheads and Tub Faucets
Kohler
Contemporary Round 12" Rainhead With Kat
Mfr # 13690-CP
Zoro # G7721419
product price: $562.42
/ea
Free Shipping & Returns
$562.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead, Easy-to-clean surface that withstands mineral buildup.
- Flow Rate 2.5 gpm
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
- Face Dia. 12"
Product Information
- Brand Kohler
- MFR # 13690-CP
- Zoro # G7721419
- UPC # 650531963376
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Single-function rain showerhead, Easy-to-clean surface that withstands mineral buildup. |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Contemporary Round 12 In. Rainhead With Kat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHON INDUSTRIES Hose Station, 10" L, 10-1/2" W, Bronze (WD2010SBR)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- SPORLAN CONTROLS E6S130-Hp 3/8"Swt R410A SolValve (3233-00)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- KOHLER FORTE SHOWER HD BRSHNKL (R10282-G-BN)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BN)
- KOHLER Forte Sculpted Rite-Temp Shower Va (TLS10276-4-BN)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BN)
- KOHLER Awaken B90 Single-Function Showerhead (72422-CP)
- Kohler Showerheads and Tub Faucets