Shop All Shower Faucets
Kohler
Composed Transfer Valve Trim
Mfr # T73140-4-2MB
Zoro # G908457927
Free Shipping & Returns
$247.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
- Finish Vibrant Brushed Moderne Brass
Product Information
- Brand Kohler
- MFR # T73140-4-2MB
- Zoro # G908457927
- UPC # 885612930965
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- ZORO SELECT Nipple, 1-1/4 In, Thrd at One End, 6 In, 316 (T6WNG10)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Components Volume Control Trim (T78025-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Kohler Shower Faucets