Shop All Showerheads and Tub Faucets
Kohler
Composed Deck-Mount Bath Faucet With Lever Handles
Mfr # 73081-4-CP
Zoro # G801196275
product price: $798.56
/ea
Free Shipping & Returns
$798.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10-7/16 in
- Overall Height 6-1/2 in
- Overall Width 14 in
- Color/Finish Polished Chrome
Product Information
- Brand Kohler
- MFR # 73081-4-CP
- Zoro # G801196275
- UPC # 885612497895
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Length (In.) | 10-7/16 in |
Overall Height | 6-1/2 in |
Overall Width | 14 in |
Details
Color/Finish | Polished Chrome |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Red (PU50-AR PU12-AR)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Side Spray Assembly (1151402-BN)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- GROHE Shower Arm, Brushed Nickel, Ceiling (27217EN0)
- Kohler Showerheads and Tub Faucets