Shop All Bath Towel Bars and Hooks
Kohler
Composed 18" Towel Bar
Mfr # 73141-CP
Zoro # G8828895
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Composed
- Color Polished Chrome
- Material Brass, Zinc
- Length 3 in
- Height 2 in
Product Information
- Brand Kohler
- MFR # 73141-CP
- Zoro # G8828895
- UPC # 885612499325
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3 in |
Height | 2 in |
Width | 18 in |
Details
Item | Composed 18" Towel Bar |
Collection | Composed |
Color | Polished Chrome |
Material | Brass, Zinc |
Description
Composed 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RN100-075)
- KOHLER Devonshire Robe Hook (10555-CP)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Occasion Towel Ring (27063-BMB)
- KOHLER Purist Robe Hook (14443-2MB)
- KOHLER Towel Ring, For Towel Ring, Premium Metal (K-13435-CP)
- KOHLER Pinstripe Robe Hook (13113-BN)
- DELTA Delta SGL Tub Assembly (RP19804)
- Kohler Bath Towel Bars and Hooks