Shop All Showerheads and Tub Faucets
Kohler
Components Wall-Mount Non-Diverter Bath Spout
Mfr # 77999-2MB
Zoro # G201196202
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Height 3 in
- Width 9-7/16 in
- Connection 1/2" NPT
- Color Vibrant Brushed Moderne Brass
Product Information
- Brand Kohler
- MFR # 77999-2MB
- Zoro # G201196202
- UPC # 885612906229
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3 in |
Width | 9-7/16 in |
Length | 9-7/16 in |
Spout Length | 9-7/16 in |
Connection Size | 1/2 in |
Details
Item | Tub Spout |
Finish | Vibrant Brushed Modern Brass |
Connection | 1/2" NPT |
Color | Vibrant Brushed Moderne Brass |
Material | Metal |
Connection Type | NPT |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- SLOAN Royal Closet Flushometer, Flush Valve (ROYAL CLOSET ADJ GROUND)
- JONES STEPHENS Closet Repair Flange, Two-Finger, 4x6" (C47460)
- KOHLER Awaken G110 1.75 Gpm Deluxe Slidebar Kit (99242-G-CP)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-CP)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-CP)
- KOHLER 10 Traditional Round Rain Showerhead (13693-2MB)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Oil Rub (S-2251-ORB)
- Kohler Showerheads and Tub Faucets