Shop All Shower Faucets
Kohler
Components Volume Control Trim
Mfr # T78025-4-AF
Zoro # G408457373
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.375 in
- Width 3.875 in
- Height 3.875 in
- Finish Vibrant French Gold
Product Information
- Brand Kohler
- MFR # T78025-4-AF
- Zoro # G408457373
- UPC # 195711037527
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.375 in |
Width | 3.875 in |
Height | 3.875 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- CFG Shower Only Trim, Chrome (T58912EP)
- Kohler Bathtub Faucets & Accessories